Motion
10 STL PLAIN EXP PILLOW BLOCK

DODGE
10 STL PLAIN EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 10 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #00588658
MFR #10 STL PLAIN EXP PILLOW BLOCK
List Price$104,600.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 STL PLAIN EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 10 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #00588658
MFR #10 STL PLAIN EXP PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104,600.65/each for your price

Overview

Mfr description
SLEEVOIL 10" PLAIN STL PB ASSY 132767

Specifications

  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • UPC_NO
    782475121489
  • Base To Bore Centerline
    10.7500 in
  • Series
    STL
  • Bolt Center To Center Length
    25.6250 to 28.8750 in
  • Base Width
    14-1/2 in
  • Bearing Material
    Babbitt
  • Type Of Bearing
    Hydrodynamic
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Housing Construction
    Split
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    132767
  • Shaft Diameter
    10.0000 in
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Finish Coating
    Uncoated
  • Housing Type
    Four-Bolt Pillow Block
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Weight
    921 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text