Motion
2 15/16 STD PL-WC NON-EXP PILLOW BLOCK

DODGE
2 15/16 STD PL-WC NON-EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 2.9375 in Bore, Cast Iron
Mi Item #00588665
MFR #2 15/16 STD PL-WC NON-EXP PILLOW BLOCK
Price$21,342.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 STD PL-WC NON-EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 2.9375 in Bore, Cast Iron
Mi Item #00588665
MFR #2 15/16 STD PL-WC NON-EXP PILLOW BLOCK

Mfr description
SLEEVOIL 2-15/16 PL/WC PIL BLK 134220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,342.31/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    100 lbs

Details

  • Additional Details
    Non-Expansion
  • Bearing Type
    Hydrodynamic
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    134220
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    R
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, ISO 9002 Certified, MPTA, PTDA, UL
  • Type
    Non-Exp Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)