Motion
3 7/16 STL PL-WC NON-EXP PIL BLK

DODGE
3 7/16 STL PL-WC NON-EXP PIL BLK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 3.4375 in Bore, Cast Iron
MI ITEM #00588666
MFR #3 7/16 STL PL-WC NON-EXP PIL BLK
Price$25,222.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 7/16 STL PL-WC NON-EXP PIL BLK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 3.4375 in Bore, Cast Iron
MI ITEM #00588666
MFR #3 7/16 STL PL-WC NON-EXP PIL BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,222.73/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Shaft Diameter
    3.4375 in
  • Weight
    168.08 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    134221
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    R
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, ISO 9002 Certified, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334483

Overview

Mfr description
SLEEVOIL 3-7/16 PL/WC PIL BLK 134221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought