Motion
9 STL XC EXP PILLOW BLOCK

DODGE
9 STL XC EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 9.0000 in Bore, 37.0000 in Length, 25.5000 in Height, Cast Iron
MI ITEM #00588674
MFR #9 STL XC EXP PILLOW BLOCK
Price$104,999.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9 STL XC EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 9.0000 in Bore, 37.0000 in Length, 25.5000 in Height, Cast Iron
MI ITEM #00588674
MFR #9 STL XC EXP PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104,999.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    12.0000 in
  • Base Width
    15-1/2 in
  • Bolt Center To Center Length
    28.3750 to 31.6250 in
  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Overall Height  
    25.5000 in
  • Overall Length  
    37.0000 in
  • Shaft Diameter
    9.0000 in
  • Weight
    1500 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132538
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    Sleevoil
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475120642

Overview

Mfr description
SLEEVOIL 9" XC STL PIL BLK ASSY 132538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought