Motion
10 STL XC EXP PILLOW BLOCK

DODGE
10 STL XC EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 10.0000 in Bore, 40.0000 in Length, 28.2500 in Height, Cast Iron
Mi Item #00588675
MFR #10 STL XC EXP PILLOW BLOCK
Price$116,127.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 STL XC EXP PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 10.0000 in Bore, 40.0000 in Length, 28.2500 in Height, Cast Iron
Mi Item #00588675
MFR #10 STL XC EXP PILLOW BLOCK

Mfr description
SLEEVOIL 10" XC STL PIL BLK ASSY 132539
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116,127.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    13.5000 in
  • Base Width
    17 in
  • Bolt Center To Center Length
    31.2500 to 34.7500 in
  • Bore Diameter  
    10.0000 in
  • Bore Inside Diameter
    10.0000 in
  • Inside Diameter
    10.0000 in
  • Overall Height  
    28.2500 in
  • Overall Length  
    40.0000 in
  • Shaft Diameter
    10.0000 in
  • Weight
    1750 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132539
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    R
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475120659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)