Motion
INS-SXR-200 (RESALE)

DODGE
INS-SXR-200 (RESALE)

Ball Insert Bearing - 2 in ID
MI ITEM #00588678
MFR #INS-SXR-200 (RESALE)
Price$193.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXR-200 (RESALE)

Ball Insert Bearing - 2 in ID
MI ITEM #00588678
MFR #INS-SXR-200 (RESALE)

Mfr description
INSSXR200 BRG & COLLAR 131924
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.84/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    131924
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475232161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)