Motion
INS-SXR-015 (RESALE)

DODGE
INS-SXR-015 (RESALE)

Ball Insert Bearing - 15/16 in ID
MI ITEM #00588687
MFR #INS-SXR-015 (RESALE)
List Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXR-015 (RESALE)

Ball Insert Bearing - 15/16 in ID
MI ITEM #00588687
MFR #INS-SXR-015 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.18/each for your price

Overview

Mfr description
INSSXR015 BRG & COLLAR 131907

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Max Rpm
    4500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    3146 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    1769 lbf
  • Manufacturer Catalog Number
    131907
  • UPC_NO
    782475221905
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought