Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Country of OriginUS
- Manufacturer Catalog Number133255
- MaterialCast Iron
- Product TypeSplit Thrust Collars
- SeriesR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)