Motion
3 15/16 SLV SPLIT THRUST COLLAR

DODGE
3 15/16 SLV SPLIT THRUST COLLAR

Thrust Collar - 3-15/16 in Bore, R Series
Mi Item #00588698
MFR #3 15/16 SLV SPLIT THRUST COLLAR
Price$989.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16 SLV SPLIT THRUST COLLAR

Thrust Collar - 3-15/16 in Bore, R Series
Mi Item #00588698
MFR #3 15/16 SLV SPLIT THRUST COLLAR

Mfr description
SLEEVOIL 3-15/16 MODULAR THRUST COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$989.13/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    133285
  • Material
    Cast Iron
  • Product Type
    Split Thrust Collars
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)