Motion
4 7/16  SLV SPLIT THRUST COLLAR

DODGE
4 7/16 SLV SPLIT THRUST COLLAR

Thrust Collar - 4-7/16 in Bore, R Series
Mi Item #00588699
MFR #4 7/16 SLV SPLIT THRUST COLLAR
Price$1,122.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 7/16 SLV SPLIT THRUST COLLAR

Thrust Collar - 4-7/16 in Bore, R Series
Mi Item #00588699
MFR #4 7/16 SLV SPLIT THRUST COLLAR

Mfr description
SLEEVOIL 4-7/16 MOD THR COLLAR 133292
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,122.28/each

Specifications

Dimensions

  • Bore Diameter
    4-7/16 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    133292
  • Material
    Cast Iron
  • Product Type
    Split Thrust Collars
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)