Overview
Mfr description
SLEEVOIL 1-11/16 PL-WC LINER ASSY 133583
Specifications
- Bore Diameter
- Coolant TypePlain, Water
- SeriesR
- Country of OriginUS
- Manufacturer Catalog Number133583
- Product TypeReplacement Liner Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data