Overview
Mfr description
SLEEVOIL 2-11/16 PL-WC LINER ASSY 132959
Specifications
- Bore Diameter
- Coolant TypePlain, Water
- SeriesR
- Country of OriginUS
- Manufacturer Catalog Number132959
- Product TypeReplacement Liner Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data