Motion
2 15/16 PL-WC LINER ASSEMBLY

DODGE
2 15/16 PL-WC LINER ASSEMBLY

R Series Liner Assembly - 2-15/16 in Bore, 6 in Length, R Series
MI ITEM #00588730
MFR #2 15/16 PL-WC LINER ASSEMBLY
Price$9,130.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 PL-WC LINER ASSEMBLY

R Series Liner Assembly - 2-15/16 in Bore, 6 in Length, R Series
MI ITEM #00588730
MFR #2 15/16 PL-WC LINER ASSEMBLY

Mfr description
SLEEVOIL 2-15/16 PL-WC LINER ASSY 132950
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,130.40/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Coolant Type
    Plain, Water
  • Country of Origin
    US
  • Manufacturer Catalog Number
    132950
  • Product Type
    Replacement Liner Assemblies
  • Series
    R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)