Motion
2 15/16 SSH PL-WC PILLOW BLOCK

DODGE
2 15/16 SSH PL-WC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 2.9375 in Bore, 15.0000 in Length, 9.6250 in Height, 8.7500 in Width, Cast Iron
MI ITEM #00588739
MFR #2 15/16 SSH PL-WC PILLOW BLOCK
Price$15,930.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 SSH PL-WC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 2.9375 in Bore, 15.0000 in Length, 9.6250 in Height, 8.7500 in Width, Cast Iron
MI ITEM #00588739
MFR #2 15/16 SSH PL-WC PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,930.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    5-3/4 in
  • Bolt Center To Center Length
    10.8750 to 12.1250 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Overall Height  
    9.6250 in
  • Overall Length  
    15.0000 in
  • Overall Width  
    8.7500 in
  • Shaft Diameter
    2.9375 in
  • Weight
    90 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132991
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    R
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475594665

Overview

Mfr description
SLEEVOIL 2-15/16 PL-WC SS PLN PB 132991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought