Motion
9 SSL PLAIN PILLOW BLOCK

DODGE
9 SSL PLAIN PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 9.0000 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
Mi Item #00588746
MFR #9 SSL PLAIN PILLOW BLOCK
Price$93,871.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9 SSL PLAIN PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 9.0000 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
Mi Item #00588746
MFR #9 SSL PLAIN PILLOW BLOCK

Mfr description
SLEEVOIL 9" PLAIN SSL PB ASSY 132924
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93,871.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    10.7500 in
  • Base Width
    14-1/2 in
  • Bolt Center To Center Length
    25.6250 to 28.8750 in
  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Overall Height  
    22.5000 in
  • Overall Length  
    34.0000 in
  • Shaft Diameter
    9.0000 in
  • Weight
    1210 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132924
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    Sleevoil
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475121984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)