Motion
10 SSL PLAIN PILLOW BLOCK

DODGE
10 SSL PLAIN PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 10 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #00588747
MFR #10 SSL PLAIN PILLOW BLOCK
List Price$112,968.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 SSL PLAIN PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 10 in Bore, 34.0000 in Length, 22.5000 in Height, Cast Iron
MI ITEM #00588747
MFR #10 SSL PLAIN PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112,968.70/each for your price

Overview

Mfr description
SLEEVOIL 10" PLAIN SSL PB ASSY 132925

Specifications

  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • UPC_NO
    782475121991
  • Base To Bore Centerline
    10.7500 in
  • Series
    SSL
  • Bolt Center To Center Length
    25.6250 to 28.8750 in
  • Base Width
    14-1/2 in
  • Bearing Material
    Babbitt
  • Type Of Bearing
    Hydrodynamic
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Housing Construction
    Split
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    132925
  • Shaft Diameter
    10.0000 in
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Finish Coating
    Uncoated
  • Housing Type
    Four-Bolt Pillow Block
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Seal Type
    Auxiliary
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Weight
    1150 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text