Motion
MB2115S 1 15/16 FLANGE ROLLER BRG

REXNORD INC
MB2115S 1 15/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Round Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00588773
MFR #MB2115S 1 15/16 FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MB2115S 1 15/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Round Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00588773
MFR #MB2115S 1 15/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB2115S ND FLG BLK W/PILOT ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Depth
    3-1/8 in
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    2000
  • UPC_NO
    698210639945
  • Weight
    8.7 lbs
  • Max Rpm
    2500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text