Motion
10     SLV RTL EXPANSION PILLOW BLOCK

DODGE
10 SLV RTL EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 10.0000 in Bore, 47.5000 in Length, 33.8750 in Height, Cast Iron
MI ITEM #00588799
MFR #10 SLV RTL EXPANSION PILLOW BLOCK
Price$100,169.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 SLV RTL EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Base, 10.0000 in Bore, 47.5000 in Length, 33.8750 in Height, Cast Iron
MI ITEM #00588799
MFR #10 SLV RTL EXPANSION PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100,169.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    16.0000 in
  • Base Width
    17 in
  • Bolt Center To Center Length
    38.1250 to 41.8750 in
  • Bore Diameter  
    10.0000 in
  • Bore Inside Diameter
    10.0000 in
  • Inside Diameter
    10.0000 in
  • Overall Height  
    33.8750 in
  • Overall Length  
    47.5000 in
  • Shaft Diameter
    10.0000 in
  • Weight
    2150 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483308065
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132388
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Sleeve
  • Self Aligning
    Yes
  • Series
    Sleevoil RTL
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475120178

Overview

Mfr description
SLEEVOIL 10" RTL PIL BLK 132388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought