Motion
12     SLV RTL EXPANSION PILLOW BLOCK

DODGE
12 SLV RTL EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 12.0000 in Bore, 49.0000 in Length, 37.0000 in Height, Cast Iron
Mi Item #00588800
MFR #12 SLV RTL EXPANSION PILLOW BLOCK
Price$158,020.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12 SLV RTL EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 12.0000 in Bore, 49.0000 in Length, 37.0000 in Height, Cast Iron
Mi Item #00588800
MFR #12 SLV RTL EXPANSION PILLOW BLOCK

Mfr description
SLEEVOIL 12" RTL PIL BLK 132389
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158,020.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    17.7500 in
  • Base Width
    18 in
  • Bolt Center To Center Length
    41.8750 to 43.6250 in
  • Bore Diameter  
    12.0000 in
  • Bore Inside Diameter
    12.0000 in
  • Inside Diameter
    12.0000 in
  • Overall Height  
    37.0000 in
  • Overall Length  
    49.0000 in
  • Shaft Diameter
    12.0000 in
  • Weight
    3500 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483308065
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132389
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    Sleevoil RTL
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475120185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)