Motion
12  SLV RTL SPLIT THRUST COLLAR

DODGE
12 SLV RTL SPLIT THRUST COLLAR

Thrust Collar - 12 in Bore, RTL Series
Mi Item #00588813
MFR #12 SLV RTL SPLIT THRUST COLLAR
Price$6,985.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12 SLV RTL SPLIT THRUST COLLAR

Thrust Collar - 12 in Bore, RTL Series
Mi Item #00588813
MFR #12 SLV RTL SPLIT THRUST COLLAR

Mfr description
SLEEVOIL 12" RT THRUST COLLAR 132161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,985.67/each

Specifications

Dimensions

  • Bore Diameter
    12 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    132161
  • Material
    Cast Iron
  • Product Type
    Split Thrust Collars
  • Series
    RTL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)