Motion
4-7/16 RTL HI-CAP THST PLT KIT

DODGE
4-7/16 RTL HI-CAP THST PLT KIT

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 4-7/16 in Bore, High Capacity Thrust Plate Kit
Mi Item #00588816
MFR #4-7/16 RTL HI-CAP THST PLT KIT
Price$3,189.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-7/16 RTL HI-CAP THST PLT KIT

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 4-7/16 in Bore, High Capacity Thrust Plate Kit
Mi Item #00588816
MFR #4-7/16 RTL HI-CAP THST PLT KIT

Mfr description
137103 4-7/16 RTL HI-CAPACITY THRUST PLA
  • Improved thrust load capacity
  • Produces thicker oil film
  • Lowers operating temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,189.06/each

Specifications

Dimensions

  • Weight
    4.9 lbs

Details

  • Compatible Bearing Part Number
    132476
  • Country of Origin
    US
  • Manufacturer Upc Number
    782476564445
  • Product Type
    Hydrodynamic Bearing Thrust Plates
  • Series
    RTL
  • UPC_NO
    782476564445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)