Specifications
Dimensions
- Weight54.21 lbs
Details
- Compatible Bearing Part Number132388
- Country of OriginUS
- Product TypeHydrodynamic Bearing Thrust Plates
- SeriesRTL
- UPC_NO782476564506
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)