Specifications
Dimensions
- Weight74.65 lbs
Details
- Compatible Bearing Part Number132389
- Country of OriginUS
- Product TypeHydrodynamic Bearing Thrust Plates
- SeriesRTL
- UPC_NO782475120116
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)