Overview
Mfr description
KA2012 ND PILLOWBLK W/ND BEARING
Specifications
- Bore Diameter
- Bolt Center To Center Length4.3750 in
- Bore TypeRound
- Base To Bore Centerline1.5625 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width2.5625 in
- Seal TypeContact/Lip
- Radial Dynamic Load Capacity9900 lbf
- Radial Static Load Capacity9900 lbf
- Lubrication TypeLubrication Fitting
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Weight4.4 lbs
- Max Rpm4500 rpm
- UPC_NO698210639174
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data