Motion
KA221572 2 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
KA221572 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00588882
MFR #KA221572 2 15/16 PILLOWBLK ROLLER BRG
List Price$8,014.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KA221572 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00588882
MFR #KA221572 2 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,014.22/each for your price

Overview

Mfr description
KA221572 ND PBLK,ND BRG, STEEL HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-3/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0000 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    23.7 lbs
  • Max Rpm
    1900 rpm
  • UPC_NO
    698210706210
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought