Motion
KB2203 2 3/16 FLG BLK ROLLER BRG

REXNORD INC
KB2203 2 3/16 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00588901
MFR #KB2203 2 3/16 FLG BLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KB2203 2 3/16 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00588901
MFR #KB2203 2 3/16 FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.3750 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    13.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210621506

Overview

Mfr description
KB2203 ND FLANGE BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought