Overview
Mfr description
KB2300 ND FLANGE BLOCK W/ND BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- UPC_NO698210642389
- Weight25.1 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data