Motion
KB2400S 4 FLANGE ROLLER BRG

REXNORD INC
KB2400S 4 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 4 in Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00588942
MFR #KB2400S 4 FLANGE ROLLER BRG
List Price$5,258.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KB2400S 4 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 4 in Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00588942
MFR #KB2400S 4 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,258.84/each for your price

Overview

Mfr description
KB2400S ND FLG BLK W/PILOT ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Normal Duty
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Overall Depth
    5-1/16 in
  • Radial Dynamic Load Capacity
    130970 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • UPC_NO
    698210706777
  • Weight
    54 lbs
  • Max Rpm
    1400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text