Motion
KBR2203 2 3/16 FLG CART ROLLER BRG

REXNORD INC
KBR2203 2 3/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 7-1/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588955
MFR #KBR2203 2 3/16 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KBR2203 2 3/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 7-1/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588955
MFR #KBR2203 2 3/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Inner Ring Width
    3-5/16 in
  • Outside Diameter
    7.1250 in
  • Overall Height
    3.1300 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Weight
    12.20 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210639471
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210639471

Overview

Mfr description
KBR2203 FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought