Motion
KBR2212 2 3/4 FLG CART ROLLER BRG

REXNORD INC
KBR2212 2 3/4 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588961
MFR #KBR2212 2 3/4 FLG CART ROLLER BRG
List Price$2,869.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KBR2212 2 3/4 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588961
MFR #KBR2212 2 3/4 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,869.44/each for your price

Overview

Mfr description
KBR2212 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
    2-3/4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    8.7500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Manufacturer Upc Number
    698210671570
  • UPC_NO
    698210671570
  • Weight
    23.00 lbs
  • Max Rpm
    1900 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought