Motion
KBR2303
Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588964
MFR #KBR2303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588964
MFR #KBR2303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBR2303 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
    3-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    10.2500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4-3/8 in
  • Overall Width
    4.3800 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Manufacturer Upc Number
    698210671334
  • UPC_NO
    698210671334
  • Weight
    35.50 lbs
  • Max Rpm
    1700 rpm
  • Overall Height
    4.3800 in
  • Overall Length
    4.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text