Motion
KBR5203
Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 7-1/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588975
MFR #KBR5203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 7-1/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00588975
MFR #KBR5203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBR5203 FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
    2-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.1250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4-1/8 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Manufacturer Upc Number
    698210705343
  • UPC_NO
    698210705343
  • Weight
    13.00 lbs
  • Max Rpm
    2500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text