Motion
INS-SC-207-HT (RESALE)

DODGE
INS-SC-207-HT (RESALE)

Ball Insert Bearing - 2-7/16 in ID
Mi Item #00589049
MFR #INS-SC-207-HT (RESALE)
Price$736.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-207-HT (RESALE)

Ball Insert Bearing - 2-7/16 in ID
Mi Item #00589049
MFR #INS-SC-207-HT (RESALE)

Mfr description
INSSC207HT HI-TEMP BRG 054196
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.53/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Dynamic Load Capacity
    11791 lbf
  • Grease Type
    Dupont Krytox GPL 206
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    054196
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475963294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)