Motion
KFS5203S

REXNORD INC
KFS5203S

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #00589082
MFR #KFS5203S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KFS5203S

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #00589082
MFR #KFS5203S

Mfr description
KFS5203S FLG BLK FLTG W/PLT HD BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5000 in
  • Bolt Circle Diameter  
    6.3750 in
  • Bore Diameter  
    2-3/16 in
  • Overall Depth
    4-1/8 in
  • Overall Height  
    5.8750 in
  • Overall Length Diameter  
    5.8750 in
  • Weight
    16.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    36670 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210715045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)