Motion
KMC2215 2 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
KMC2215 2 15/16 CARTRIDGE ROLLER BRG

KMC2215 2 15/16 CARTRIDGE ROLLER BRG
Mi Item #00589111
MFR #KMC2215 2 15/16 CARTRIDGE ROLLER BRG
Price$7,327.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KMC2215 2 15/16 CARTRIDGE ROLLER BRG

KMC2215 2 15/16 CARTRIDGE ROLLER BRG
Mi Item #00589111
MFR #KMC2215 2 15/16 CARTRIDGE ROLLER BRG

Mfr description
KMC2215 CARTRIDGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,327.07/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.0600 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.80 lbs

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210704636
  • Max Rpm
    1900 rpm
  • Radial Dynamic Load Capacity
    19860 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Seal Type
    Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)