Overview
Mfr description
KP5211 PILLOW BLOCK HD W/HD BRG
Specifications
- Bore Diameter
- Bolt Center To Center Length9.7500 in
- Bore TypeStraight
- Base To Bore Centerline3.5000 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-7/8 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width4.8750 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Lubrication TypeLubrication Fitting
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Weight33.9 lbs
- Max Rpm1900 rpm
- UPC_NO698210642273
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data