Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Base Width4-1/8 in
- Bolt Center To Center Length7.5000 in
- Bore Diameter2 in
- Overall Height5.7188 in
- Overall Length10.2500 in
- Overall Width3.1563 in
- Weight20.3 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm2500 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity27200 lbf
- Radial Static Load Capacity31800 lbf
- Seal TypeContact Seal
- Series9000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210703943
Overview
Mfr description
KPS9200F PBLK,FLTG,ADP BG,4 BLT HS