Motion
SMN315KS
Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID
Mi Item #00589233
MFR #SMN315KS
Price$6,527.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID
Mi Item #00589233
MFR #SMN315KS

Mfr description
SMN 315 KS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,527.31/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Inner Ring Width  
    3.9375 in
  • Outer Ring Width  
    1.8504 in
  • Outside Diameter  
    9.2500 in
  • Overall Width
    3.9375 in
  • Weight
    35.78 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054257
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43000 lbf
  • Radial Static Load Capacity
    29000 lbf
  • Series
    SMN-S
  • UPC_NO
    087796054257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)