Motion
N108KLL
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00589244
MFR #N108KLL
Price$515.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00589244
MFR #N108KLL

Mfr description
N 108 KLL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    3.5430 in
  • Overall Width
    1.6250 in
  • Weight
    2.63 lbs

Details

  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    087796100701
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796100701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)