Motion
SM1107KS
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #00589258
MFR #SM1107KS
Price$490.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #00589258
MFR #SM1107KS

Mfr description
SM 1107 KS BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.20/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.4844 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.4844 in
  • Weight
    1.45 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055421
  • Max Rpm
    6540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Series
    SM-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)