Motion
SM1111KS
Ball Insert Bearing - Round Bore, 1-11/16 in Bore Diam., Set Screw Locking
Mi Item #00589264
MFR #SM1111KS
Price$614.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 1-11/16 in Bore Diam., Set Screw Locking
Mi Item #00589264
MFR #SM1111KS

Mfr description
SM 1111 KS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Outside Diameter  
    3.3470 in
  • Weight
    1.98 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796105089
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4500 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Seal Type
    Contact/Lip
  • UPC_NO
    087796105089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)