Motion
SM1203KS
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
Mi Item #00589270
MFR #SM1203KS
Price$947.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
Mi Item #00589270
MFR #SM1203KS

Mfr description
SM 1203 KS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.95/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.1875 in
  • Weight
    3.85 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796056039
  • Max Rpm
    3870 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Series
    SM-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796056039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)