Motion
SM1207KS
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID
MI ITEM #00589273
MFR #SM1207KS
Your Price$990.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID
MI ITEM #00589273
MFR #SM1207KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$990.20/each(List $1,138.73)

Overview

Mfr description
SM 1207 KS BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    2.4375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    6950 lbf
  • Cage Material
    Steel
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    3530 rpm
  • Series
    SM-S
  • Manufacturer Upc Number
    087796056138
  • UPC_NO
    087796056138
  • Weight
    4.2 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text