Overview
Mfr description
SM 1211 KTS BRG
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Outside Diameter
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceEccentric Collar
- Finish CoatingUncoated
- Manufacturer Upc Number087796106338
- UPC_NO087796106338
- Weight6.83 lbs
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data