Motion
SMN103KS
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #00589289
MFR #SMN103KS
Price$785.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #00589289
MFR #SMN103KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$785.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.4375 in
  • Weight
    1.44 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Series
    SMN-S
  • UPC_NO
    087796053489

Overview

Mfr description
SMN 103 KS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text