Motion
SMN203KS
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
MI ITEM #00589306
MFR #SMN203KS
Price$1,276.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
MI ITEM #00589306
MFR #SMN203KS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,276.43/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    2.1875 in
  • Weight
    6.1 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054103
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    9500 lbf
  • Series
    SMN-S
  • UPC_NO
    087796054103

Overview

Mfr description
SMN 203 KS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text