Motion
SMN215KS
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
Mi Item #00589315
MFR #SMN215KS
Price$2,397.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
Mi Item #00589315
MFR #SMN215KS

Mfr description
SMN 215 KS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,397.79/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.9375 in
  • Outer Ring Width  
    1.5670 in
  • Outside Diameter  
    175 mm
  • Overall Width
    2.9375 in
  • Weight
    14.22 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054196
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Series
    SMN-S
  • UPC_NO
    087796054196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)