Motion
SMN307KS
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
MI ITEM #00589321
MFR #SMN307KS
Price$4,955.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
MI ITEM #00589321
MFR #SMN307KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,955.21/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width  
    3.4375 in
  • Outer Ring Width  
    1.6929 in
  • Outside Diameter  
    8.2600 in
  • Overall Width
    3.4375 in
  • Weight
    25.97 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054233
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    22400 lbf
  • Series
    SMN-S
  • UPC_NO
    087796054233

Overview

Mfr description
SMN 307 KS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text