Motion
SMN315WS
Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID
MI ITEM #00589325
MFR #SMN315WS
Your Price$6,841.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID
MI ITEM #00589325
MFR #SMN315WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,841.08/each(List $8,217.16)

Overview

Mfr description
SMN 315 WS BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    3.9375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    43000 lbf
  • Radial Static Load Capacity
    29000 lbf
  • Cage Material
    Bronze
  • Finish Coating
    Uncoated
  • Series
    SMN-S
  • Manufacturer Upc Number
    087796054264
  • UPC_NO
    087796054264
  • Weight
    34.85 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text