Motion
SMN407WS
Ball Insert Bearing - Cylindrical Bore, 4-7/16 in ID
Mi Item #00589327
MFR #SMN407WS
Price$10,777.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 4-7/16 in ID
Mi Item #00589327
MFR #SMN407WS

Mfr description
SMN 407 WS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,777.54/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Inner Ring Width  
    4.1875 in
  • Outer Ring Width  
    1.9685 in
  • Outside Diameter  
    10.4300 in
  • Overall Width
    4.1875 in
  • Weight
    47.28 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Bronze
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054271
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    63000 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Series
    SMN-S
  • UPC_NO
    087796054271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)